Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ NorthFlex Light Task Plus II Cut-Resistant Gloves, Polyurethane Coated
Description
- Seamless, cut-resistant liner is made from Dyneema
- Polyurethane palm coating is light for comfort and maximum tactility
- High abrasion and puncture resistance
- Glove conforms to the shape of the hand
- Back of the glove is uncoated for ventilation and comfort
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Polyurethane |
| Color | Black, Gray |
| Cut Resistance Rating | ANSI A2 |
| Hand | Ambidextrous |
| Material | Dyneema™ |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Large |
| For Use With (Application) | Handling sharp objects, particularly sheet Metal and abrasives handling |
| Glove Cuff Color | Orange |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?