Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Gemini Matrix Bronze Structural Instructor Pants, Goodfellow AFB Specs

Catalog No. 19300121
Change view
Click to view available options
Structural Pants
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-300-121 Structural Pants
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-300-121 Supplier Honeywell™ Supplier No. GSAGOO00549
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For instructors

  • Outer shell of 7.5 oz. Gemini Matrix EWR Bronze
  • Two-layer spunlace/meta-aramid facecloth thermal liner
  • Crosstech™/Nomex™ facecloth moisture barrier
  • 1.5 in. Velcro™ fly
  • Inspection port liner
  • Detachable liner
  • 2 in. orange Scotchlite™ cuff trim, double stitched

  • Radiant protective pants panels
  • Angled cuffs
  • Replaceable bi-flex heat channel knees with snap in each corner, Arashield™ black horizontal strips and 12 bartacks (four on top and four on each side); must raise knees 1 in. above standard placement)
  • Two take-up postman straps
  • Bellows pockets: 9 x 9 x 1.5 in.

Order Info

Available in sizes Small to 4X-Large. Custom sizes also available. Must specify size when ordering.

Compliance

Meets NFPA 1971, 2007 Edition

TRUSTED_SUSTAINABILITY
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.