Learn More
Honeywell™ Junk Yard Dog™ Aramid Fiber/Leather Cut-Resistant Gloves
Description
- Shell is made of 100% aramid fiber
- Premium split leather coated
- Cut, slash, heat and flame resistance
- Full leather reinforced palm provide puncture and abrasion resistance
- Available in three colors and sizes
Specifications
Specifications
| Coating Material | Leather |
| Color | Yellow, Gray |
| Cut Resistance Rating | ANSI A4 |
| Material | Aramid Fiber, Leather |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| For Use With (Application) | Construction, manufacturing, steel and metals |
| Gender | Men's |
| Glove Cuff Color | Black |
| Model | KV20A-100-50 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.