Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ NitriGuard Nitrile Gloves

Catalog No. 191501049
Change view
Click to view available options
Size:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-150-1049 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-150-1049 Supplier Honeywell™ Supplier No. LA225G/10

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With sanitized interior

  • 100% Nitrile
  • Unsupported
  • Curve shaped hand gloves

TRUSTED_SUSTAINABILITY

Specifications

Chlorinated No
Color Green
Latex Free Yes
Material Nitrile
Size 10
Thickness (English) 22 mil
Thickness (Metric) 0.55 mm
For Use With (Application) Chemical and food industry, laboratories, cleaning and other applications requiring flexibility and dexterity
Glove Cuff Style Straight
Lining Lined
Model LA225G/10
Length (English) 15 in.
Length (Metric) 38.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.