Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Perfect Fit™ HPPE/Stainless Steel Cut Resistant Gray Gloves - 13 Gauge
Description
- 13-gauge HPPE synthetic fiber gloves are lightweight and low linting
- Cut-resistant synthetic fiber is 10 times stronger than steel on an equal weight basis
- PowerCuff™ system helps to prevent cuff blow-out after multiple washes
- Machine washable at temperatures up to 120°F
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 1 |
| Coating Material | Uncoated |
| Color | Gray |
| Cut Resistance Rating | ANSI A4 |
| Hand | Ambidextrous |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| For Use With (Application) | Automotive Sub-Assembly, Food Processing, Metal Stamping, and Glass/Sheet Metal Handling |
| Glove Cuff Color | Yellow |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?