Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Perfect Fit KV13 Aramid Fiber Gloves
Description
- Aramid fiber
- Seamless knit
- 13-gauge
- Level 2 ANSI ASTM cut protection
- 13-gauge
- Yellow, lightweight, uncoated
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 1 |
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Yellow |
| Cut Resistance Rating | ANSI A2 |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Jumbo |
| For Use With (Application) | Light duty applications |
| Model | KV13AJ |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?