Learn More
Honeywell™ Perfect Fit KVD18A Aramid Fiber Gloves, PVC Dot Coated
Description
- String knit
- Aramid fiber
- 7-gauge
- PVC brown dots on palm, single-sided
- ANSI Cut Level A2
Specifications
Specifications
| Construction | String Knit |
| Coating Material | PVC Dots |
| Color | Yellow, Brown |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | PVC |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| EN388 Standard | EN 388 |
| For Use With (Application) | automotive and part manufacturer, building and construction, fishing, general industry, Glass industries, Metal Steel, mining and quarrying, ship building, Wood industries |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.