Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Seamless Knit Cotton/Polyester Gloves with PVC Web Grip
Description
- Knit wrist helps prevent dirt and debris from entering the glove
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | PVC |
| Color | Gray |
| Hand | Ambidextrous |
| Material | Polycotton |
| Product Type | Seamless Knit Gloves |
| Size | Small |
| For Use With (Application) | Automotive Assembly, Commercial Fishing, Manufacturing, and Warehousing |
| Glove Cuff Style | Knit |
| Series | WB18GR |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?