Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Lightweight PVC Coated Seamless Knit Cotton/Polyester Gloves
Description
- Lightweight cotton/polyester gloves
- Seamless construction minimizes irritation caused by rubbing or chaffing
- PVC coating on the palm enhances grip capabilities
Specifications
Specifications
| Coated Area | Palm |
| Construction | Seamless Knit |
| Coating Material | PVC |
| Color | Natural, Red |
| Hand | Specific |
| Material | Polycotton |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| For Use With (Application) | Assembly, Parts Handling, Recycling, General Maintenance, and Warehousing |
| Gender | Men's |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?