Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Pure Fit PF570 HPPE Cut-Resistant Gloves, Nitrile Coated
Description
- White high performance polyethylene (HPPE) and stainless steel blended shell
- Lycra™ plating provides comfortable, snug fit
- Gray nitrile palm and fingertip coating provides extra durability and secure grip
- 13-gauge, lightweight construction
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Nitrile |
| Color | Light Gray, Gray |
| Cut Resistance Rating | ANSI A5 |
| Material | HPPE, Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| EN388 Standard | EN 388 |
| For Use With (Application) | Precision handling |
| Glove Cuff Color | Yellow |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?