Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ PowerCoat Flock-Lined Nitrile Gloves

Catalog No. 191301835
Change view
Click to view available options
Flock-Lined; 13 in. long; 15mil; Diamond Grip; Green; Size 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-130-1835 Flock-Lined; 13 in. long; 15mil; Diamond Grip; Green; Size 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-1835 Supplier Honeywell™ Supplier No. NI13FLD10
This item is not returnable. View return policy

Provide excellent chemical resistance, flexibility and dexterity

Gloves are ergonomically correct and extremely flexible, allowing for freedom of movement and reduced hand fatigue.

  • Nitrile formula provides outstanding wet or dry grip
  • Provide resistance to petroleum, aromatic and chlorinated solvents and acids
  • Superior resistance to snags, puncture, abrasion and cuts
  • Choose from a variety of styles

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 89/686/CEE, EN 388, EN 374-2, EN 374-3, CE
Color Green
Material Nitrile
Size 10
Thickness (English) 15 mil
Grip Design Diamond
Length (English) 13 in.
Length (Metric) 33 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.