Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ PowerCoat™ Nitrile Gloves

Catalog No. 191301843A
Change view
Click to view available options
Size:
Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-1843A Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-1843A Supplier Honeywell™ Supplier No. PSDNI8S

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PowerCoat™ 12 in. disposable nitrile gloves offer chemical and liquid protection in a variety of industrial environments.

  • Disposable nitrile
  • Latex-free
  • 12 inch length
  • Rolled cuff
  • 8 mil
  • Ideal for agriculture, chemical and oil/gas industries
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI
Chemotherapeutic Rated No
Applications Industrial
Color Blue
Disposable Single-use
Exterior Finish No Texture
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Small
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Model PSD-NI8-S
Series PowerCoat™
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.