Learn More
Honeywell™ Premium Natural Rubber Latex Gloves
Description
- Meets the requirements of USDA, FDA and 21CFR for food processing purposes
- 100% natural rubber
- Dexterity, elasticity, and tensile strength for long wear and comfort
- Embossed palm and fingers offer a secure wet grip
- 18 mil thick gloves provide chemical, tear and puncture resistance
- 15 in. length for lower-arm protection
- Beaded cuff prevents tearing
- Chlorinated for ease of donning and doffing
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR, ANSI/ISEA 105, ASTM D 3389-05, ASTM F 1790-97 |
| Color | Orange, Yellow |
| Material | Latex |
| Size | 8 |
| Thickness (English) | 18 mil |
| For Use With (Application) | Automotive assembly, chemical handling and processing, food processing and preparation, janitorial |
| Glove Cuff Style | Beaded/Rolled |
| Length (English) | 15 in. |
| Length (Metric) | 38.1 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.