Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Ranger™ 1500 Insulated Firefighting Boots, Medium/Narrow Width

Catalog No. 18818046
Change view
Click to view available options
Size:
10.5M
10M
11.5M
11M
12.5M
12M
13M
14M
15M
16M
3M
4M
5.5M
5M
6.5M
6M
7.5M
7M
8.5M
8M
9.5M
9M
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-818-046 16M
18-818-024 3M
18-818-026 5M
18-818-025 4M
18-818-027 5.5M
18-818-029 6.5M
18-818-028 6M
18-818-031 7.5M
18-818-030 7M
18-818-032 8M
18-818-033 8.5M
18-818-035 9.5M
18-818-034 9M
18-818-036 10M
18-818-040 12M
18-818-039 11.5M
18-818-037 10.5M
18-818-038 11M
18-818-041 12.5M
18-818-042 13M
18-818-044 14M
18-818-045 15M
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 18-818-046 Supplier Honeywell™ Supplier No. BT1500160M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers protection against punctures, moisture and electrical shocks

  • Medium Width
  • Insulated and lightweight
  • Kevlar™/Nomex™ lining
  • Shinguard
  • Roomy steel toe, plate and shank
  • Molded sole
  • Removable insert
  • APT barcoded
  • Height: 16 in.
  • Weight: 7 lb.
  • Rubber Shoe-Fit™ construction
  • Made in North America
  • Certified to NFPA 1971 and NFPA 1992. Protocol TOP-8-2-501†
†Chemical warfare agent protection against Mustard HD agent. Protocol TOP-8-2-501 Penetration and permeation testing of air-permeable and impermeable materials with chemical agents or simulants. Swatch test

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NFPA 1971 and NFPA 1992. Protocol TOP-8-2-501
Color Black, Yellow
Height (English) 16 in.
Material Rubber, Dupont Kevlar Aramid Fiber, Dupont Nomex Aramid Fiber Blend
Size 16M
Weight (English) 7 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.