Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Ranger™ 1500 Insulated Firefighting Boots, Narrow Width

Catalog No. 18818003
Change view
Click to view available options
Size: 5 Narrow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18-818-003 Size: 5 Narrow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-818-003 Supplier Honeywell™ Supplier No. BT1500050N
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers protection against punctures, moisture and electrical shocks

  • Narrow width
  • Insulated and lightweight
  • Kevlar™/Nomex™ lining
  • Shinguard
  • Roomy steel toe, plate and shank
  • Molded sole
  • Removable insert
  • APT barcoded
  • Height: 16 in.
  • Weight: 7 lb.
  • Rubber Shoe-Fit™ construction
  • Made in North America
  • Certified to NFPA 1971 and NFPA 1992. Protocol TOP-8-2-501†
†Chemical warfare agent protection against Mustard HD agent. Protocol TOP-8-2-501 Penetration and permeation testing of air-permeable and impermeable materials with chemical agents or simulants. Swatch test

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NFPA Certified
Color Black, Yellow
Height (English) 16 in.
Material Rubber, Dupont Kevlar Aramid Fiber, Dupont Nomex Aramid Fiber Blend
Size 5N
Weight (English) 7 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.