Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Ranger™ 1500 Insulated Firefighting Boots, Narrow Width
Description
- Narrow width
- Insulated and lightweight
- Kevlar™/Nomex™ lining
- Shinguard
- Roomy steel toe, plate and shank
- Molded sole
- Removable insert
- APT barcoded
- Height: 16 in.
- Weight: 7 lb.
- Rubber Shoe-Fit™ construction
- Made in North America
- Certified to NFPA 1971 and NFPA 1992. Protocol TOP-8-2-501†
Specifications
Specifications
| Certifications/Compliance | NFPA Certified |
| Color | Black, Yellow |
| Height (English) | 16 in. |
| Material | Rubber, Dupont Kevlar Aramid Fiber, Dupont Nomex Aramid Fiber Blend |
| Size | 8N |
| Weight (English) | 7 lb. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?