Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Ranger™ 2600 Noninsulated Firefighting Boots, Wide Width

Catalog No. 18818254
Change view
Click to view available options
Size:
3W
4W
5W
5.5W
6W
6.5W
7W
7.5W
8W
8.5W
9W
9.5W
10W
10.5W
11W
11.5W
12W
12.5W
13W
13.5W
14W
15W
16W
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-818-254 3W
18-818-255 4W
18-818-257 5.5W
18-818-260 7W
18-818-256 5W
18-818-261 7.5W
18-818-258 6W
18-818-259 6.5W
18-818-262 8W
18-818-263 8.5W
18-818-264 9W
18-818-265 9.5W
18-818-268 11W
18-818-269 11.5W
18-818-266 10W
18-818-267 10.5W
18-818-270 12W
18-818-272 13W
18-818-271 12.5W
18-818-273 13.5W
18-818-274 14W
18-818-276 16W
18-818-275 15W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 18-818-254 Supplier Honeywell™ Supplier No. BT2600030W
Add to Cart
Add to Cart

Offers protection against punctures, moisture and electrical shocks

  • Wide Width
  • Non-insulated model featuring wool felt lining
  • Shoe-FIT™ construction
  • Steel toe, plate and shank
  • Molded sole
  • Removable insert
  • APT barcoded
  • Height: 16 in.
  • Weight: 6.7 lb.
  • Made in North America
  • Certified to NFPA 1971 and NFPA 1992

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NFPA 1971 and NFPA 1992
Color Black, Yellow
Height (English) 16 in.
Material Rubber, Wool
Size 3W
Weight (English) 6.7 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.