Learn More
Honeywell™ Ranger™ 2600 Noninsulated Firefighting Boots, Wide Width
Description
- Wide Width
- Non-insulated model featuring wool felt lining
- Shoe-FIT™ construction
- Steel toe, plate and shank
- Molded sole
- Removable insert
- APT barcoded
- Height: 16 in.
- Weight: 6.7 lb.
- Made in North America
- Certified to NFPA 1971 and NFPA 1992
Specifications
Specifications
| Certifications/Compliance | NFPA 1971 and NFPA 1992 |
| Color | Black, Yellow |
| Height (English) | 16 in. |
| Material | Rubber, Wool |
| Size | 7.5W |
| Weight (English) | 6.7 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.