Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Ranger™ Hi-Pac Work Boots

Catalog No. 19085017
Change view
Click to view available options
Size:
6
7
8
9
10
11
12
13
14
15
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-085017 8
19-085019 10
19-085021 12
19-085020 11
19-085022 13
19-085018 9
19-085015 6
19-085024 15
19-085016 7
19-085023 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 19-085017 Supplier Honeywell™ Supplier No. 2144BLM080
This item is not returnable. View return policy

100% waterproof, heavy duty rubber safety footwear

  • Hand-layered construction is dipped and then vulcanized to ensure waterproof protection
  • Commercial grade rubber compound prevents ozone deterioration for longer life footwear
  • Heavy Trac Tread™ sole and heel and knurled protective overlays are tough and durable
  • Durable and comfortable fabric linings
  • Steel toe and steel midsole
  • Black
  • Men's sizes: 6 to 15

Compliance

Meets ASTM™ F2413-11 M I/75 C/75 PR.

TRUSTED_SUSTAINABILITY

Specifications

Color Black
Height (English) 16 in.
Material Rubber
Size 8
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.