Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Winter SpitFire Foam-Lined PVC-Coated Gloves with 10.5 in. Gauntlet Cuff

Catalog No. 191501107
Change view
Click to view available options
X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-150-1107 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-150-1107 Supplier Honeywell™ North™ Supplier No. 3501FWG
This item is not returnable. View return policy

Rough PVC coated gloves feature a cotton foam liner specially formulated for working in temperatures down to -20°C.

  • Rough sand finish PVC coating is specially formulated for low temperature working
  • Cotton interlock lining with an insert of knitted foam soft lining provides protection against temperatures as low as -20°C
  • Hi-vis coloring increases user safety in low light applications
  • Not recommended for use with concentrated corrosive chemicals
TRUSTED_SUSTAINABILITY

Specifications

Color Hi-vis Orange
Exterior Finish Fully Textured
Hand Specific
Material PVC
Size X-Large
For Use With (Application) Chemical Handling, Construction, and Forestry
Glove Cuff Style Gauntlet
Liner Material Cotton Foam
Series Winter SpitFire
Temperature (English) Min -4°F
Temperature (Metric) Min. -20°C
Length (English) 10.5 in.
Length (Metric) 28 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.