Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Hood Mount Tube/Vial Rack Holder
SDP

Catalog No. 22000428
Change view
Click to view available options
Mounting:
Powerful Magnet Mount
Powerful VHB Tape Mount
Width (Metric):
210 mm
254 mm
Length (Metric):
78 mm
112 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Width (Metric) Length (Metric)
22-000-428 Powerful Magnet Mount 210 mm 112 mm
22-000-425 Powerful VHB Tape Mount 254 mm 78 mm
22-000-426 Powerful Magnet Mount 254 mm 78 mm
22-000-427 Powerful VHB Tape Mount 210 mm 112 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-000-428 Supplier Poltex Supplier No. HOODRCK8WM
Add to Cart
Add to Cart

Holds microtube/cryovial racks up and out of the way.

Durable and cleanable PETG construction

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Cryovial Tube Rack, Microcentrifuge Rack
Material PETG
Positions 1
Sterility Non-sterile
For Use With (Equipment) Cryovial tube rack, microcentrifuge rack
Mounting Powerful Magnet Mount
Quantity 1
Length (Metric) 112 mm
Weight (Metric) 226 g
Height (Metric) 99 mm
Width (Metric) 210 mm
Show More Show Less

Consumables not included.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.