Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Brown and Sharpe Hook Rule, 24 in., Tempered Steel, 4R Graduation, 1 ea.

Catalog No. 5000510633
Encompass

The 24 in. adjustable hook rule is a precision measuring tool designed for accurate linear measurements in metalworking and machining applications. Constructed from durable tempered steel, this tool features a chrome finish and provides clear, reliable measurement readings.

  • Graduation style: 4R (1/8 in., 1/16 in., 1/32 in., 1/64 in.)
  • Material: Tempered steel
  • Finish: Chrome
  • Dimensions: 24 in. length by 1 in. width by 3/64 in. thickness
  • Design: Adjustable hook type

Catalog No. 50-005-10633 Supplier MSC Supplier No. 59426288
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 24 in. adjustable hook rule is a precision measuring tool designed for accurate linear measurements in metalworking and machining applications. Constructed from durable tempered steel, this tool features a chrome finish and provides clear, reliable measurement readings.

  • Graduation style: 4R (1/8 in., 1/16 in., 1/32 in., 1/64 in.)
  • Material: Tempered steel
  • Finish: Chrome
  • Dimensions: 24 in. length by 1 in. width by 3/64 in. thickness
  • Design: Adjustable hook type

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.