Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Hooked Stainless-Steel Weight Sets and Individual Weights
SCI_ED

Catalog No. S40308A Shop All Troemner Products
Change view
Click to view available options
Product Type:
Metric Hook Weight
Metric Slotted Weight Set
Weight (Metric):
1 kg
10 g
10 g to 1 kg
10, 5, 1, 0.5, 0.1, 2, 0.2 N
100 g
20 g
200 g
50 g
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Weight (Metric)
S40308A Metric Hook Weight 1 kg
S40210A Metric Slotted Weight Set 10, 5, 1, 0.5, 0.1, 2, 0.2 N
S40300A Metric Hook Weight 10 g to 1 kg
S40302A Metric Hook Weight 10 g
S40303A Metric Hook Weight 20 g
S40304A Metric Hook Weight 50 g
S40305A Metric Hook Weight 100 g
S40306A Metric Hook Weight 200 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S40308A Supplier Troemner™ Supplier No. 30390786
Only null left
Add to Cart
Add to Cart

Weights can be hooked together at top and bottom.

The design of the hook weight allows the bottom hook to be recessed in the bottom so the hook weights can be set on a flat surface.

  • Adjusted to tolerances specified by ANSI™/ASTM™ Class 7
  • Weight sets are supplied in an open plastic storage case
TRUSTED_SUSTAINABILITY

Specifications

Product Type Metric Hook Weight
Classification ANSI/ASTM Class 7
Material Stainless Steel
Weight (Metric) 1 kg
Density 7.85g/cm3 at 20°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.