Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson™ HookUpz™ Smartphone Binocular Adapter
SDPSCI_ED

Catalog No. S38808 Shop All Carson Optical Products
Change view
Click to view available options
Diameter (English) Lens:
40 to 44 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Lens
S38808 40 to 44 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S38808 Supplier Carson™ Supplier No. IB700
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Adaptor to link images from binoculars to smartphone.

  • Smartphone Binocular Adapter
  • Easily connects smartphone to full-sized (32 mm to 50 mm) binoculars
  • Includes two interchangeable rubber rings that allow adapter to fit full-sized binoculars
  • Ultra-strong grip
  • Fits all phones

Specifications

Optical Design 32mm - 50mm objective lens
Diameter (English) Lens 40 to 44 in.
Diameter (Metric) Lens 101 to 111 cm
Height (English) 2 in.
Height (Metric) 5.08 cm
Width (English) 4.45 in.
Width (Metric) 11.30 cm
For Use With (Application) Viewing
Includes Two rubber rings
Weight (English) 0.3 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.