Learn More
Description
- Single use, anti-static hygiene gown provides the user with full body protection
- Protects against activity related soiling and contamination
- Microporous, polyethylene lining is comfortable, and waterproof
Specifications
Specifications
| No. of Pockets | None |
| Size | 3X-Large |
| Packaging Type | Individual, Bag |
| For Use With (Application) | Category 1 Personal Protective Equipment |
| Product Type | Hygiene Gown |
| Certifications/Compliance (Europe) | EN 1149-5 |
| Construction | Made in China |
| Gender | Unisex |
| Material | Polypropylene, SMS, Microporous Polyethylene Laminate |
| Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.