Learn More
Description
- Polyethylene coated and elasticated cuffs are pleasant and light
- Gaurenteed protection of the forearms against various types of soiling
- Porous material provided better breathability
- Water resistant, but also allows moisture to evaporate
- Suitable for protected environments
- Reduced release of fibers due to PE film
Specifications
Specifications
| Product Type | Oversleeve |
| Construction | Made in China |
| Size | Universal |
| Material | Polypropylene, Polyethylene Film |
| Color | White |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Cuff Style | Elastic |
| Finish | Anti-Static, Micro-Breathable, Micro-Porous |
| Dimensions (L x W) | 50 x 20 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.