Learn More
Description
- HOP'CLEAN Hygiene Coveralls protect the user from activity related soiling
- Pleasant and light, SMS Polypropylene material is breathable but offers a better seal than a simple polypropylene
- Suit offers good resistance to tearing and abrasion
- Permeable to air and water vapors
Specifications
Specifications
| Product Type | Single-use Coveralls |
| Size | Large |
| Gender | Unisex |
| Material | Polypropylene, SMS |
| Color | Blue |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Thumb Loop |
| Neck Style | Collared |
| Seam Type | Stitched |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.