Learn More
Description
- These HOP'SAFE coveralls are hooded with an adhesive flap on the zipper closure
- Polypropylene SMS material is air and water vapor permeable
- Coverall EPI, Category III, Type 5/6
- External seams provide additional comfort
- Good tear, and abrasion resistance
- Single use, non sterile
- Individually packaged
Specifications
Specifications
| Product Type | Single-use Coveralls |
| Size | 3X-Large |
| Gender | Unisex |
| Material | Polypropylene, SMS |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.