Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medicom™ Hopen™ HOP'SAFE PLUS Coveralls

Catalog No. 19910502 Shop All Medicom Products
Change view
Click to view available options
Thickness:
60 g/m2
65 g/m2
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness Size
19-910-502 60 g/m2 Small
19-910-501 60 g/m2 Medium
19-910-500 60 g/m2 Large
19-910-503 60 g/m2 X-Large
19-910-504 60 g/m2 2X-Large
19-910-505 60 g/m2 3X-Large
19-910-508 65 g/m2 Small
19-910-507 65 g/m2 Medium
19-910-506 65 g/m2 Large
19-910-509 65 g/m2 X-Large
19-910-510 65 g/m2 2X-Large
19-910-511 65 g/m2 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 19-910-502 Supplier Medicom™ Supplier No. 40.050/01
This item is not returnable. View return policy

Medicom™ Hopen™ HOP'SAFE PLUS Coveralls with a microporous membrane can be used multiple times.

  • HOP'SAFE PLUS coveralls are hooded with an adhesive flap on the zipper closure
  • Antistatic treatment, radioactive particle protection, infectious agent protection
  • Microporous membrane is permeable to air and water vapor
  • Polypropylene SMS Enduction PE
  • Coverall EPI, Category III, Type 5B/6B
  • Elasticated wrists, ankles, hood, and waist
  • Lint-free material is tear and abrasion resistant
  • Can be used multiple times
  • Taped, internal seams
  • Individually packaged

Specifications

Product Type General Purpose Coveralls
Size Small
Gender Unisex
Material Polypropylene, SMS Fabric
Color White
Disposable Reusable
Waist Style Elastic
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Closure Type Zipper
Seam Type Taped
Sterility Non-sterile
Resistance Anti-static, Particle
Certifications/Compliance (Europe) EN 1149-5, EN 1073-2, EN 14126, Category III, Type 5B/6B PPE
Latex Free Yes
No. of Pockets None
Thickness 60 g/m2
Style Regular
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.