Learn More
Description
- These Hygiene Eco white coveralls protect the working environment from particles coming from the body of the operator
- Allows the operator to protect himself from the risks of soiling related to the activity being carried out
- Category 1 Personal Protective Equipment
- Suitable to HACCP procedures
Specifications
Specifications
| Product Type | Single-use Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Closure Type | Zipper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.