Learn More
Description
- Polypropylene (PP) shoecovers with Polyethylene (PE) plastic-coated sole prevent users from slipping and ensures a long product life
- Shoe covers have the ability to face the risk of abrasion on rough floors without tearing
- Adaptable to the different morphologies of all types of shoes
- Available in multiple colors, providing the ability of color code tracking
- Due to its large size and height, this model fits perfectly to all types of safety shoes
Specifications
Specifications
| Size | 40 cm x 160 cm |
| Material | Polypropylene |
| Coating | Polyethylene |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Sole Type | Non-skid |
| Packaging Type | Dispenser Box |
| Resistance | Abrasion |
| Product Type | Shoe Covers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.