Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HORIBA ABX Pentra™ 400 Clinical Chemistry Analyzer Calibrators

Catalog No. 23600407 Shop All ABX Diagnostics, Inc. Products
Change view
Click to view available options
Type:
CRP Calibrator
HDL Calibrator
LDL Calibrator
Multi Calibrator
Quantity:
2 x 1 mL
5 x 1 mL
10 x 3 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Quantity
23-600-407 CRP Calibrator 5 x 1 mL
23-600-438 HDL Calibrator 2 x 1 mL
23-600-441 Multi Calibrator 10 x 3 mL
23-600-456 LDL Calibrator 2 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 23-600-407 Supplier HORIBA Supplier No. 1220001616
 Restricted Item
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Content And Storage 2°C to 10°C
For Use With (Equipment) ABX Pentra 400 Clinical Chemistry Analyzer
Type CRP Calibrator
Quantity 5 x 1 mL
Form Lyophilized
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.