Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HORIBA Pentra™ 60 C + Hematology Analyzer
GSA_VA

Catalog No. 23450042 Shop All ABX Diagnostics, Inc. Products
Change view
Click to view available options
Sample Size:
30 μL (CBC), 53 μL (CBC + DIFF)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sample Size
23-450-042 30 μL (CBC), 53 μL (CBC + DIFF)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-450-042 Supplier HORIBA Supplier No. 5300001398

This product is not orderable online. For ordering, please contact your Fisher Healthcare Sales Representative.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Five-part leukocyte differential analysis through a combination of cytochemistry, light absorbency technology, and focused-flow volumetric determination with selectable CBC or CBC plus five-part differential analysis

 

  • 20 parameters; 60 samples/hour
  • Full, 5-part differential
  • “Zero-maintenance” concept
  • Five-part leukocyte differential analysis through a combination of cytochemistry, light absorbency technology, and focused-flow volumetric determination with selectable CBC or CBC plus five-diff analysis

 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type ABX Pentra™ 60 C + Hematology Analyzer
For Use With (Application) 5 Part leukocyte differential analysis through a combination of cytochemistry, light absorbency technology, and focused-flow volumetric determination with selectable CBC or CBC plus five part differential analysis
Sample Size 30 μL (CBC), 53 μL (CBC + DIFF)
Throughput Closed tube 60 Samples/Hour
Includes Printer
Warranty 1 Year
Depth (English) 19 in.
Depth (Metric) 48 cm
Height (English) 20.3 in.
Height (Metric) 51.5 cm
Width (English) 17.5 in.
Width (Metric) 44.4 cm
Electrical Requirements 110/220V 50/60Hz
Weight (English) 77 lb.
Weight (Metric) 35 kg
Parameter 20 Parameters, WBC, NEU# and NEU%, LYM# and LYM%, MON# and MON%, EOS# and EOS%, BAS# and BAS%, RBC, HGB, HCT, MCV, MCH, MCHC, RDW, PLT, MPV
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.