Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ HORIZON™ 12 Clinical Centrifuge

Catalog No. 22029674 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
12 x 3 to 10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22-029-674 12 x 3 to 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029-674
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Minimize errors and reduce training time with the HORIZON™ 12 Clinical Centrifuge. Set and lock your validated cycles to prevent accidental changes. Further reduce potential errors with the option to lock to a single cycle.

  • Patented swing-out 2-stage horizontal rotor design incorporates a unique test tube holder that produces the ideal horizontally separated samples
  • 3 easily selectable pre-set cycles conveniently labeled for your lab's most common tubes
  • Use the default cycles or settings can be customized
  • An LED light indicates the current setting
  • Cycle Lock: the control panel can be temporarily lock on one cycle for error-free reproducibility
  • Lid lighting indicates the centrifuge's status (ready, running, done) that can be viewed by the technicians from across the room
  • Clear Shatterproof Lid: Allows for safe safe sample observation, optical calibrations, and access for phototachometer
    • Made from high strength polycarbonate
  • Automatic Lid Lock: Centrifuge will not run with the lid open and the lid cannot be opened while samples are spinning
  • Reinforced Guard Bowl: Provides maximum safety and durability
  • Push-button operation
  • Removable rotor core for easy cleaning. 12 capacity, up to 16 x 100 mm or 10 mL
  • Cool-Flow air flow design that prevents overheating of samples
  • Brushless DC motor: years of operation with no routine maintenance
  • Includes: 12-place Horizontal Rotor, universal tube holders, and 2 year warranty

Specifications

Description 12-place Centrifuge, 3 Preset Cycles for the most common lab samples
Includes Rotor, Tube Holders 12 x 75 to 100 mm (3 to 10 mL)
Capacity 12 x 3 to 10 mL
Max. RCF 2,000 x g
Max. Speed 3,700 rpm
Refrigerated No
Profile (Acceleration/Braking) Max Accel: 20 sec., Max Decel: 20 sec.
Noise Level 56 dB(A)
Electrical Requirements 220 W
Warranty 2 Years
Product Line FisherBrand
Height (English) Exterior 9 in.
Height (Metric) Exterior 23 cm
Length (English) Exterior 15 in.
Length (Metric) Exterior 38 cm
Memory 3 Cycles
Safety Features Automatic Lid Lock, Clear Shatter Proof Lid, Reinforced Guard Bowl
Timer Electronic
Width (English) Exterior 13 in.
Width (Metric) Exterior 33 cm
Rotor 12-place Horizontal
Wattage 415 W
For Use With (Equipment) Clinical
Model Horizon 12
Ventilated Yes
Weight (English) 34 lb.
Weight (Metric) 15 kg
Quantity 1 Ea.
Rotor Included Yes
Dimensions (HWD) 23 x 33 x 38 cm (9 x 13 x 15 in.)
Net Weight 34 lb. (15 kg)
Program Storage 3 cycles
Run Time 1 to 30 min.
Frequency 50/60 Hz
Voltage 100/240 V
Product Type Compact Clinical Centrifuge, 12-place Swing Out Rotor, 3 Pre-programmed Cycles
Display Type Push Button
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.