Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ HORIZON™ 6 FA Clinical Centrifuge

Catalog No. 22029671 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
6 x 3 to 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22-029-671 6 x 3 to 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029-671
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Minimize errors and reduce training time with the HORIZON™ 6 FA Clinical Centrifuge. Set and lock your validated cycles to prevent accidental changes. Further reduce potential errors with the option to lock to a single cycle.

  • 3 easily selectable pre-set cycles conveniently labeled for your lab's most common tubes
  • Use the default cycles or settings can be customized
  • An LED light indicates the current setting
  • Cycle Lock: the control panel can be temporarily lock on one cycle for error-free reproducibility
  • Lid lighting indicates the centrifuge's status (ready, running, done) that can be viewed by the technicians far across the room
  • Clear Shatterproof Lid: Allows for safe sample observation, optical calibrations, and access for phototachometer
    • Made from high strength polycarbonate
  • Automatic Lid Lock: Centrifuge will not run with the lid open and the lid cannot be opened while samples are spinning
  • Reinforced Guard Bowl: Provides maximum safety and durability
  • Push-button operation
  • Removable rotor core for easy cleaning
  • Cool-Flow air flow design that prevents overheating of samples
  • Brushless DC motor: years of operation with no routine maintenance
  • Includes: 6-Place Fixed Angle Rotor, universal tube holders, and 2 year warranty

Specifications

Description Clinical Centrifuge, Fixed Angle Rotor, up to 15 mL Tubes
Includes Rotor, Tube Holders 6 x 75 to 125 mm (3 to 15 mL)
Capacity 6 x 3 to 15 mL
Max. RCF 1,850 x g
Max. Speed 3,900 rpm
Refrigerated No
Profile (Acceleration/Braking) Max Accel: 20 sec., Max Decel: 20 sec.
Noise Level 64 dB(A)
Dimensions (L x W x H) Exterior 14 x 12 x 9 in. (35.6 x 30.5 x 22.9 cm)
Electrical Requirements 220 W
Warranty 2 Years
Product Line FisherBrand
Height (English) Exterior 9 in.
Height (Metric) Exterior 23 cm
Length (English) Exterior 14 in.
Length (Metric) Exterior 36 cm
Memory 3 Cycles
Safety Features Automatic Lid Lock, Clear Shatter Proof Lid, Reinforced Guard Bowl
Timer Electronic
Width (English) Exterior 12 in.
Width (Metric) Exterior 30 cm
Rotor 6-place Fixed Angle
Wattage 200 W
Model Horizon 6 FA
Ventilated Yes
Weight (English) 12 lb.
Weight (Metric) 5.4 kg
For Use With (Application) Clinical Tubes
Quantity 1 Ea.
Rotor Included Yes
Net Weight 12 lb. (5.4 kg)
Program Storage 3 Cycles
Run Time 1 to 30 min.
Frequency 50/60 Hz
Voltage 100/240 V
Product Type Compact Clinical Centrifuge, 6-place Fixed Angle Rotor
Display Type Push Button
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.