Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ HORIZON™ 6 Flex Clinical Centrifuge

Catalog No. 22029672 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
6 x 3 to 10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22-029-672 6 x 3 to 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029-672
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Satisfy the most diverse processing requirements with the HORIZON™ 6 Flex Clinical Centrifuge. Customize settings and check every detail on the digital display, or pre-program up to 10 cycles.

  • First three (3) cycles are conveneiently pre-set and labeled for your lab's most common applications
    • Use the default cycles or settings can be customized
  • Cycle Lock: the control panel can be temporarily lock on one cycle for error-free reproducibility
    • Preset Lock can be turned on to prevent changes being made to the programmed cycles
  • Up to 10 cycles can be programmed for time, speed, and braking and labeled with a custom name
  • Lid lighting indicates the centrifuge's status (ready, running, done) that can be viewed by the technicians from across the room
  • Clear Shatterproof Lid: Allows for safe sample observation, optical calibrations, and access for phototachometer
    • Made from high strength polycarbonate
  • Automatic Lid Lock: Centrifuge will not run with the lid open and the lid cannot be opened while samples are spinning
  • Reinforced Guard Bowl: Provides maximum safety and durability
  • Push-button operation
  • Removable rotor core for easy cleaning. 6 capacity, up to 16 x 100 mm or 10 mL or 6 capacity, up to 16 x 125 mm or 15 mL
  • Cool-Flow air flow design that prevents overheating of samples
  • Brushless DC motor: years of operation with no routine maintenance
  • Includes: 6-Place Fixed Angle Rotor, universal tube holders, and 2 year warranty

Specifications

Description 6-place Horizontal Centrifuge, Digital Display, 10 Programmable Settings
Includes Rotor, Tube Adapters 6 x 75 to 100 mm (3 to 10 mL)
Capacity 6 x 3 to 10 mL
Max. RCF 2,000 x g
Max. Speed 3,800 rpm
Refrigerated No
Profile (Acceleration/Braking) Max Accel: 20 sec., Max Decel: 20 sec.
Noise Level 64 dB(A)
Dimensions (L x W x H) Exterior 14 x 12 x 9 in. (35.6 x 30.5 x 22.9 cm)
Electrical Requirements 220 W
Warranty 2 Years
Product Line FisherBrand
Height (English) Exterior 9 in.
Height (Metric) Exterior 23 cm
Length (English) Exterior 14 in.
Length (Metric) Exterior 36 cm
Memory 10 Programmable Settings
Safety Features Automatic Lid Lock, Positive Lid Latchin, Clear Shatter Proof Lid, Reinforced Guard Bowl
Timer Digital
Width (English) Exterior 12 in.
Width (Metric) Exterior 30 cm
Rotor 6-place Horizontal
Wattage 200 W
Model Horizon 6 Flex
Ventilated Yes
Weight (English) 12 lb.
Weight (Metric) 5.4 kg
For Use With (Application) Clinical
Quantity 1 Ea.
Rotor Included Yes
Net Weight 12 lb. (5.4 kg)
Program Storage 10 Programmable Settings
Run Time 1 to 30 min.
Frequency 50/60 Hz
Voltage 115/230 VAC
Product Type Compact Clinical Centrifuge, 6-place Swing Bucket, 10 Customizable Cycles
Display Type Digital Display
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.