Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vestil Plate Clamp, Steel, 4,000 Lb Capacity, 1 ea

Catalog No. 5000510686
Encompass

This horizontal plate clamp is designed for the secure lifting and transport of steel plates in a horizontal position. Featuring heavy-duty steel construction, this tool provides reliable performance for industrial material handling applications.

  • Maximum load capacity: 4,000 lb.
  • Maximum plate thickness: 1.25 in.
  • Bale opening: 1.2 in.
  • Surface hardness compatibility: 30 RC (300 HB)
  • Ribbed surface for a resilient grip
  • Meets ASME B30.20 specifications
  • Designed for horizontal lifting of clean, oil-free steel plates
  • Not suitable for stainless steel or aluminum plates
  • Net weight: 12 lb.

Catalog No. 50-005-10686 Supplier MSC Supplier No. 04754909
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This horizontal plate clamp is designed for the secure lifting and transport of steel plates in a horizontal position. Featuring heavy-duty steel construction, this tool provides reliable performance for industrial material handling applications.

  • Maximum load capacity: 4,000 lb.
  • Maximum plate thickness: 1.25 in.
  • Bale opening: 1.2 in.
  • Surface hardness compatibility: 30 RC (300 HB)
  • Ribbed surface for a resilient grip
  • Meets ASME B30.20 specifications
  • Designed for horizontal lifting of clean, oil-free steel plates
  • Not suitable for stainless steel or aluminum plates
  • Net weight: 12 lb.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.