Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Horizontal Single Glove Box Holder for Super Erecta Wire Shelving and SmartWall Wall Shelving

Catalog No. 13460460 Shop All Metro Products
Change view
Click to view available options
Depth (English):
4.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
13-460-460 4.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-460-460 Supplier Metro™ Supplier No. GBHHK4S
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Make sure your gloves are always within reach with the Horizontal Single Glove Box Holder for Super Erecta Wire Shelving and SmartWall Wall Shelving.

  • Easily connects to any Super Erecta wire shelf or SmartWall grid.
  • Holds one glove box up to 3.5 in. x 6 in. x 10.125 in. in size.
  • Gloves are not included.

Specifications

Product Type Horizontal Glove Box Holder, Single
Width (English) 10.625 in.
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
For Use With (Equipment) SmartWall Shelving
Weight (English) 2 lb.
With Casters No
Width (Metric) 269.875 mm
Weight (Metric) 0.9 kg
Height (Metric) 177.8 mm
No. of Shelves None
Color Gray
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Autoclavable Not Autoclavable
Depth (English) 4.75 in.
Depth (Metric) 120.65 mm
Material Epoxy-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.