Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Horizontal Staining Dish
SDPSCI_ED

Catalog No. S17464 Shop All DWK Life Sciences Products
Change view
Click to view available options
Slide Count:
20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Count
S17464 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S17464 Supplier DWK Life Sciences Supplier No. 900200/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Horizontal staining dish with removable tray and cover.

  • Fits 75 × 25mm, 75 × 38mm or 75 × 50mm slides
  • Holds up to 20 slides
  • Tray has 10 grooves and spring wire holder
  • Dimensions: 3.8 × 3.05 × 2.15 in. (9.5 × 7.63 × 5.38cm)

TRUSTED_SUSTAINABILITY

Specifications

Closure Included Closure Included
Bottom Shape Flat
Material Soda Lime Glass
Type Slide Staining Dish
Includes Plastic Cover, Handle, Rack
Slide Count 20
Dimensions (L x W) 9.49 x 2.9 in. (9.5 x 7.6 cm)
Length (English) 9.49 in.
Length (Metric) 9.5 cm
Width (English) 2.9 in.
Width (Metric) 7.6 cm
Depth (English) Inside 2.51 in.
Depth (Metric) 6.4 cm
Depth (Metric) Inside 6.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.