Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Horizontal Tip Organizer
SDP

Catalog No. 22022566
Change view
Click to view available options
Array:
1 x 3
1 x 4
1 x 5
Includes:
Pipette aid bracket
Pipettor and pipette aid brackets
Pipettor bracket
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Array Includes
22-022-566 1 x 3 Pipette aid bracket
22-022-567 1 x 3 -
22-022-565 1 x 3 Pipettor and pipette aid brackets
22-022-564 1 x 3 Pipettor bracket
22-022-563 1 x 4 -
22-022-562 1 x 4 Pipette aid bracket
22-022-561 1 x 4 Pipettor and pipette aid brackets
22-022-560 1 x 4 Pipettor bracket
22-022-559 1 x 5 -
22-022-558 1 x 5 Pipette aid bracket
22-022-557 1 x 5 Pipettor and pipette aid brackets
22-022-556 1 x 5 Pipettor bracket
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 22-022-566 Supplier Poltex Supplier No. HZORG3TBRK
Only null left
Add to Cart
Add to Cart

Horizontally mounted Pipette Tip Organizer for use inside a BSC or other convenient area. Tape mount, comes with powerful VHB tape for mounting to stainless steel BSC surface.

  • Horizontally mounted pipette tip organizer for inside a BSC, or other convenient area
  • Includes powerful VHB tape for mounting to stainless steel BSC surface
  • Super durable and cleanable PETG construction.
  • Available in 3, 4, or 5 pocket
  • Choose from plain product, or with pipette-aide bracket, pipettor bracket, or both brackets

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Pipette Tips
Material PETG
Positions 1
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Pipette Tip Organizer
Length (Metric) 109.22 mm
Includes Pipette aid bracket
Product Type Pipette Tip Box Holder
Array 1 x 3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.