Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Horse (Equus ferus caballus) Spinal Column
SDPSCI_ED

Catalog No. S00572 Shop All 3B Scientific Products
Change view
Click to view available options
Mounting:
Flexible
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
S00572 Flexible
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00572 Supplier 3B Scientific™ Supplier No. 1021048
Add to Cart
Add to Cart
This item is not returnable. View return policy

3B Scientific Real horse spine with cervical, thoracic, lumbar, and sacrum.

  • Real horse spine with cervical, thoracic, lumbar, and sacrum. Flexibly mounted.
  • Horse (Equus ferus caballus)
  • Taxonomy:
    • Class: Mammals
    • Order: Odd-toed ungulates
    • Family: Horses
    • Diet: Herbivore
    • Size: Approx. 50 to 200 cm
    • Weight: Approx. 100 to 1200 kg
    • Age: Approx. 20 to 50 years
    • Skeleton: Approx. 252 individual bones
  • Dentition formula:
    • Number: 36 to 44
    • Incisors (I): 3/3
    • Canines (C): 0-1/0-1
    • Premolars (P): 3-4/3-4
    • Molars (M): 3/3

Specifications

Mounting Flexible
Weight (English) 21.61 lb.
Product Type Horse Spinal Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.