Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Horse Foot and Hoof (Equus ferus caballus) Specimen
SDPSCI_ED

Catalog No. S00566 Shop All 3B Scientific Products
Change view
Click to view available options
Weight (English):
5.73 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
S00566 5.73 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00566 Supplier 3B Scientific™ Supplier No. 1021051
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Prepared, real, hind horse foot up to the tarsal joint.

  • Prepared, real, hind horse foot up to the tarsal joint. The individual bones are rigidly connected to each other. The hoof capsule is supplied separately with the foot.
  • Horse (Equus ferus caballus)
  • Taxonomy:
    • Class: Mammals
    • Order: Odd-toed ungulates
    • Family: Horses
    • Diet: Herbivore
    • Size: Approx. 50 to 200 cm
    • Weight: Approx. 100 to 1200 kg
    • Age: Approx. 20 to 50 years
    • Skeleton: Approx. 252 individual bones
  • Dentition formula:
    • Number: 36 to 44
    • Incisors (I): 3/3
    • Canines (C): 0-1/0-1
    • Premolars (P): 3-4/3-4
    • Molars (M): 3/3

Specifications

Weight (English) 5.73 lb.
Product Type Horse Foot/Hoof
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.