Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC American Specialties, Inc. Baby Changing Station, Horizontal, Plastic, 1 ea

Catalog No. 502817961
Encompass

This horizontal baby changing station is surface-mounted and constructed from 100% high-density polyethylene, designed for use with infants up to 3.5 years old and 50 lbs (23 kg). It features a child-cradling platform and a compact, shallow profile when closed.

  • Modern styling with an easy-to-clean surface
  • Only 4 in (102 mm) deep when closed
  • Can be opened and closed with one hand
  • Operable with less than 5 lbs force (22.2 N)
  • Integrated bed liner/towel dispenser with retention lip
  • Easily adjustable safety strap with Sure-Lock latch
  • Liners and towels are easily replenished
  • Tested to hold a static load up to 250 lbs (113 kg)
  • ADA accessibility standard compliant

Catalog No. 50-281-7961 Supplier MSC Supplier No. 11773975
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This horizontal baby changing station is surface-mounted and constructed from 100% high-density polyethylene, designed for use with infants up to 3.5 years old and 50 lbs (23 kg). It features a child-cradling platform and a compact, shallow profile when closed.

  • Modern styling with an easy-to-clean surface
  • Only 4 in (102 mm) deep when closed
  • Can be opened and closed with one hand
  • Operable with less than 5 lbs force (22.2 N)
  • Integrated bed liner/towel dispenser with retention lip
  • Easily adjustable safety strap with Sure-Lock latch
  • Liners and towels are easily replenished
  • Tested to hold a static load up to 250 lbs (113 kg)
  • ADA accessibility standard compliant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.