Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Milwaukee Tool Hose Sleeve, Plastic, 1.5 in Diameter, 1 ea

Catalog No. 502816736
Encompass

The Hose Sleeve is designed for use with Milwaukee dust extractors and shrouds. It is made of plastic and provides a secure connection for dust management systems.

  • Plastic material
  • Overall length of 2.1 in
  • Overall width of 2.1 in
  • ESD safe
  • Compatible with 1.5 in hose diameter

Catalog No. 50-281-6736 Supplier MSC Supplier No. 39801402
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Hose Sleeve is designed for use with Milwaukee dust extractors and shrouds. It is made of plastic and provides a secure connection for dust management systems.

  • Plastic material
  • Overall length of 2.1 in
  • Overall width of 2.1 in
  • ESD safe
  • Compatible with 1.5 in hose diameter

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.