Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Hoshizaki America Ice Machine, Crescent, Air-Cooled, Stainless Steel, 1 ea

Catalog No. NC3945147
Encompass_Preferred

The crescent cuber ice machine is a self-contained, air-cooled undercounter unit designed for consistent ice production in environments such as hotel lobbies, small bars, and office break rooms. It utilizes a stainless steel evaporator and an efficient design to produce up to 156 lbs. of crescent ice per 24-hour period. The unit includes a built-in storage bin with a capacity of 78 lbs. and features an ADA-compliant slide-in door.

  • Produces up to 156 lbs. of crescent ice per 24 hours
  • Built-in storage bin with 78 lbs. capacity
  • Alert system for simplified maintenance
  • Designed with front-in, front-out airflow
  • Includes 6 in. adjustable legs and ice scoop
  • Operates on 115 V power with included 6.5 ft. cord and NEMA 5-15 plug
  • Constructed with durable stainless steel exterior

Catalog No. NC3945147 Supplier Grainger Supplier No. 400VL8
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The crescent cuber ice machine is a self-contained, air-cooled undercounter unit designed for consistent ice production in environments such as hotel lobbies, small bars, and office break rooms. It utilizes a stainless steel evaporator and an efficient design to produce up to 156 lbs. of crescent ice per 24-hour period. The unit includes a built-in storage bin with a capacity of 78 lbs. and features an ADA-compliant slide-in door.

  • Produces up to 156 lbs. of crescent ice per 24 hours
  • Built-in storage bin with 78 lbs. capacity
  • Alert system for simplified maintenance
  • Designed with front-in, front-out airflow
  • Includes 6 in. adjustable legs and ice scoop
  • Operates on 115 V power with included 6.5 ft. cord and NEMA 5-15 plug
  • Constructed with durable stainless steel exterior

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.