Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Hospital Wood Applicator Stick, Economy Grade

Catalog No. 22029669
Change view
Click to view available options
Length (Metric):
15.24 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-029-669 15.24 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029-669 Supplier Puritan™ Supplier No. 807 HOSPITAL
This item is not returnable. View return policy

Puritan™ Hospital Wood Applicator Stick, Economy Grade has a splinter-free finish, making it perfect for a wide rand of applications.

For use with:

  • Patient and wound care
  • Health and beauty - waxing or applying salves
  • Removing particulates and residues from machinery or surfaces
  • General cleaning
  • Veterinary examinations

Specifications

Length (Metric) 15.24 cm
Sterility Non-sterile
Quantity Pack of 1,000; Case of 20 PK
Grade Economy
Material Wood
Length (English) 6in.
Product Type Economy Grade Applicator Stick
Description Wood applicator stick
Diameter (English) Handle 0.083 in.
Diameter (Metric) Handle 2.108 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.