Learn More
Bullard™ Hot/Cold Control Tube Assemblies for Body Temperature Management Devices, Quick-Disconnect Nipples
Shop All Bullard Company Products

Description
- Supplied-Air Respirator (SAR) body temperature management accessory
- Hot/cold adjustable tubes DC50
- 0.25 in. coupling
- Choose from a variety of materials and fastenings
Specifications
Specifications
| Certifications/Compliance | CE, NIOSH |
| Connection Type | Snap-Tite |
| Material | Steel |
| Product Type | Hose Nipple |
| For Use With (Equipment) | GenVX, 88VX, CC20, RT and GR50 series airline respirator |
| Includes | Heat shield |
| Model | HC240032 |
| Diameter (English) Interior | 0.25 in. |
| Diameter (Metric) Interior | 0.63 cm |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
