Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Hot Plate Magnetic Stirrer, 500 mL Max Capacity, 110V
GREENER_CHOICESCI_ED

Catalog No. S139412 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity:
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S139412 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S139412 Supplier Supertek™ Supplier No. CH12395B/1C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The integrated circuit on this Hot Plate Magnetic Stirrer allows the user to precisely control the temperature and speed. Includes Teflon coated stirrer bar, support rods and clamps.

  • Hot Plate Magnetic Stirrer is used for simultaneous heating and stirring of solutions
  • Two control knobs on the front panel allow you to set heat output and stirring speed independently
  • Equipped with powerful heating elements providing very quick heating of the samples
  • The integrated circuit allows user to precisely control the temperature and speed
  • Top Plate made from stainless steel with black ceramic coating
  • Includes Teflon coated stirrer bar, support rods and clamps

Specifications

Speed 1500 rpm
Stirring Positions 1
Top Plate Material Stainless Steel
Capacity 500 mL
Display Analog
Shape Rectangle
Voltage 115 VAC
Wattage 350 W
Dimensions (L x W) 119.5 x 119.5 mm (4.705 x 4.705 in.)
Plug Type US
Material Aluminium Die cast
Model CH12395B/1C
Speed Control Knob
Type Magnetic Stirrer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.