Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mti Corporation HOT ROLL PRESS 200C VARBLE SPD
SDP

Catalog No. NC3705509
Encompass

  • Compact electric hot rolling cylinder press for battery electrode preparation.
  • Maximum working temperature of 200 °C for short durations.
  • Continuous operation temperature of 190 °C.
  • Variable speed control enhances the rolling process.
  • High-torque DC motor, rated power 40 W.
  • Roller width: 100 mm.
  • Temperature accuracy of +/-1 °C.
  • Two independent temperature controllers for precise control.
  • Linear rolling speed range: 0-26 mm/s.
  • Environment compatibility: Ar gas compatible.
  • Heating element power: 500 W each.
  • Recommended heating rate of 1.3 °C/minute.
  • Overall dimensions: 530 mm x 247 mm x 380 mm.
  • Shipping dimensions: 40 in x 30 in x 30 in.

Catalog No. NC3705509 Supplier Mti Corporation Supplier No. MSKHRP1A
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Compact electric hot rolling cylinder press for battery electrode preparation.
  • Maximum working temperature of 200 °C for short durations.
  • Continuous operation temperature of 190 °C.
  • Variable speed control enhances the rolling process.
  • High-torque DC motor, rated power 40 W.
  • Roller width: 100 mm.
  • Temperature accuracy of +/-1 °C.
  • Two independent temperature controllers for precise control.
  • Linear rolling speed range: 0-26 mm/s.
  • Environment compatibility: Ar gas compatible.
  • Heating element power: 500 W each.
  • Recommended heating rate of 1.3 °C/minute.
  • Overall dimensions: 530 mm x 247 mm x 380 mm.
  • Shipping dimensions: 40 in x 30 in x 30 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.