Learn More
Description
- One Click™ and unsurpassed ergonomics - easy to understand, simple to operate
- Heating above and below the sample - reliable results thanks to outstanding temperature homogeneity
- High sensitivity - visual behavior independent of heating or cooling rate
- Interactive control using manual keys - gives the user manual temperature control
- Modern evaluation software - leads to the most accurate results as quickly as possible
Specifications
Specifications
| Accuracy | ±0.4°C |
| Description | Hot Stage Microscopy System |
| Heating Rate | 0.1 to 20°K/min. |
| Max. Temperature (Metric) | 375°C |
| Model | HS82 |
| Operating Limit Temperature Range (English) | RT to 375°C |
| Type | Hot Stage |
| Warranty | 1 Year |
| Length (English) | 7.7 in. (measuring cell), 13.8 in. (control unit) |
| Width (English) | 3.3 in. (measuring cell), 7.7 in. (control unit) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.